Hose Abraflex SLD AS, roll=10m, I.D. 175mm

  • ERIKS:13338940
Image 1
Save to list

€45.05/ meterexcl. VAT

€54.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD AS
Internal diameter
175 mm
Wall thickness
0.7 mm
Outer Diameter
184 mm
Maximum operating pressure
0.32 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
175 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/12/2026

€23.40/ pieceexcl. VAT

€28.31incl. VAT

31 In stock - Estimated delivery date 06/11/2026