Hose Abraflex SHD, I.D. 102x10.0, roll=10m

  • ERIKS:11191917
Image 1
Application
  • extra heavy suction and blower hose for extremely wearing substances such as glass, grain, granulate, stone chippings etc.
  • wear resistant transport hose in the glass industry, quarries, the chemical industry
  • good resistance to oil and petrol vapors
  • to use when an extra long life is required
Temperature range
  • -40 °C to +90 °C
  • peaks at +125 °C
Properties
  • ester polyurethane profile, with a completely embedded steel spiral, thickness polyurethane around 5,5 to 6 mm
  • smooth tube, corrugated cover
  • flow direction is shown by an arrow on the hose
  • stays flexible, also at low temperatures
  • plasticiser and halogen-free
  • gas and liquid tight
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex HD

Spiralex hose clamp
The Spiralex hose clamp has a "bridge" profile which prevents leakage from under the spiral.
Save to list

€378.84/ meterexcl. VAT

€458.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ABRAFLEX-SHD
Internal diameter
102 mm
Wall thickness
4 mm
Outer Diameter
122 mm
Maximum operating pressure
2.62 bar
Minimum burst pressure
7.86 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
610 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C