Hose Abraflex MD Food, I.D. 80x5.5, roll=10m

  • ERIKS:11192980
Image 1
Save to list

€75.00/ meterexcl. VAT

€90.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
80 mm
Wall thickness
1.5 mm
Outer Diameter
91 mm
Maximum operating pressure
1.2 bar
Minimum burst pressure
3.6 bar
Vacuum-resistance at 20 °C
43 %
Minimum bending radius
109 mm
Roll length
10 m
Weight
1.11 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€19.76/ pieceexcl. VAT

€23.91incl. VAT

Estimated delivery date - 10/12/2026

€14.50/ pieceexcl. VAT

€17.55incl. VAT

97 In stock - Estimated delivery date 09/11/2026