Hose Abraflex MD Food, I.D. 75x5.5, roll=10m

  • ERIKS:11192979
Image 1
Save to list

€73.61/ meterexcl. VAT

€89.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
75 mm
Wall thickness
1.5 mm
Outer Diameter
86 mm
Maximum operating pressure
1.51 bar
Vacuum-resistance at 20 °C
55 %
Minimum bending radius
66 mm
Roll length
10 m
Weight
1.05 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 10/12/2026

€12.74/ pieceexcl. VAT

€15.42incl. VAT

158 In stock - Estimated delivery date 09/11/2026