Hose Abraflex MD Food, I.D. 65x5.0, roll=50m

  • ERIKS:11192977
Image 1
Save to list

€66.07/ meterexcl. VAT

€79.94incl. VAT

Sold per: 10Min. order: 10

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
65 mm
Wall thickness
1.5 mm
Outer Diameter
75 mm
Maximum operating pressure
1.47 bar
Minimum burst pressure
4.41 bar
Vacuum-resistance at 20 °C
57 %
Minimum bending radius
75 mm
Roll length
10 m
Weight
0.84 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN60- 65

  • Eriks:11195197
  • Manufacturer:212-0055-2878

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 10/12/2026

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 09/11/2026