Hose Abraflex MD Food, I.D. 45x5.0, roll=10m

  • ERIKS:11192942
Image 1
Save to list

€50.59/ meterexcl. VAT

€61.21incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
45 mm
Wall thickness
1.5 mm
Outer Diameter
55 mm
Maximum operating pressure
1.95 bar
Minimum burst pressure
5.85 bar
Vacuum-resistance at 20 °C
77 %
Minimum bending radius
55 mm
Roll length
10 m
Weight
0.6 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 10/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

169 In stock - Estimated delivery date 10/11/2026