Hose Abraflex MD Food, I.D. 35x5.0, roll=10m

  • ERIKS:11192938
Image 1
Save to list

€42.58/ meterexcl. VAT

€51.52incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
35 mm
Wall thickness
1.5 mm
Outer Diameter
45 mm
Maximum operating pressure
2.44 bar
Minimum burst pressure
7.32 bar
Vacuum-resistance at 20 °C
79 %
Minimum bending radius
45 mm
Roll length
10 m
Weight
0.48 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 09/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 09/11/2026