Hose Abraflex MD Food, I.D. 20x3.5, roll=10m

  • ERIKS:11192934
Image 1
Save to list

€34.27/ meterexcl. VAT

€41.47incl. VAT

Sold per: 10Min. order: 10

120 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
20 mm
Wall thickness
1.5 mm
Outer Diameter
27 mm
Maximum operating pressure
3.3 bar
Minimum burst pressure
9.9 bar
Vacuum-resistance at 20 °C
82 %
Minimum bending radius
27 mm
Roll length
10 m
Weight
0.23 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

35 In stock - Estimated delivery date 09/11/2026