Hose Abraflex MD Food, I.D. 125x5.5, roll=10m

  • ERIKS:11192996
Image 1
Save to list

€148.61/ meterexcl. VAT

€179.82incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
125 mm
Wall thickness
1.5 mm
Outer Diameter
136 mm
Maximum operating pressure
0.92 bar
Vacuum-resistance at 20 °C
26 %
Minimum bending radius
101 mm
Roll length
10 m
Weight
1.84 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • Eriks:11195224
  • Manufacturer:212-0115-2878

€23.08/ pieceexcl. VAT

€27.93incl. VAT

Estimated delivery date - 10/12/2026

€17.23/ pieceexcl. VAT

€20.85incl. VAT

44 In stock - Estimated delivery date 09/11/2026