Hose Abraflex MD Food, I.D. 110x5.5, roll=10m

  • ERIKS:11192993
Image 1
Save to list

€126.67/ meterexcl. VAT

€153.27incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
110 mm
Wall thickness
1.5 mm
Outer Diameter
121 mm
Maximum operating pressure
0.88 bar
Minimum burst pressure
2.64 bar
Vacuum-resistance at 20 °C
27 %
Minimum bending radius
145 mm
Roll length
10 m
Weight
1.63 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€16.19/ pieceexcl. VAT

€19.59incl. VAT

92 In stock - Estimated delivery date 09/11/2026