
€75.77/ meterexcl. VAT
€91.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Abraflex-MD Food AS INOX |
Internal diameter | 70 mm |
Wall thickness | 1.5 mm |
Outer Diameter | 81 mm |
Maximum operating pressure | 1.66 bar |
Vacuum-resistance at 20 °C | 50 % |
Minimum bending radius | 62 mm |
Roll length | 10 m |
Weight | 0.98 kg/m |
Material of inner wall | PU (Polyurethane) |
€12.74/ pieceexcl. VAT
€15.42incl. VAT
158 In stock - Estimated delivery date 13/11/2026€19.76/ pieceexcl. VAT
€23.91incl. VAT
Estimated delivery date - 17/12/2026