Hose Abraflex MD Food AS rl=10m 65x5 INOX-RVS Spiraal: Abratex-MD : EU10/2011

  • ERIKS:12370012
Image 1
Save to list

€72.69/ meterexcl. VAT

€87.95incl. VAT

Sold per: 10Min. order: 10

22.5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
65 mm
Wall thickness
1.5 mm
Outer Diameter
75 mm
Maximum operating pressure
1.79 bar
Vacuum-resistance at 20 °C
57 %
Minimum bending radius
43 mm
Roll length
10 m
Weight
0.84 kg/m
Material of inner wall
PU (Polyurethane)
Related products

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 11/12/2026