Hose Abraflex MD Food AS rl=10m 40x5 INOX-RVS Spiraal: Abratex-MD : EU10/2011

  • ERIKS:13338948
Image 1
Save to list

€51.51/ meterexcl. VAT

€62.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
40 mm
Wall thickness
1.5 mm
Outer Diameter
50 mm
Maximum operating pressure
2.83 bar
Vacuum-resistance at 20 °C
93 %
Minimum bending radius
30 mm
Roll length
10 m
Weight
0.54 kg/m
Material of inner wall
PU (Polyurethane)
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

169 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 11/12/2026