Hose Abraflex MD Food AS rl=10m 38x5

  • ERIKS:12591763
Image 1
Save to list

€48.51/ meterexcl. VAT

€58.70incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
38 mm
Wall thickness
1.5 mm
Outer Diameter
48 mm
Maximum operating pressure
2.97 bar
Vacuum-resistance at 20 °C
98 %
Minimum bending radius
29 mm
Roll length
10 m
Weight
0.52 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

169 In stock - Estimated delivery date 09/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 09/11/2026