Hose Abraflex MD Food AS rl=10m 25x3,5 INOX-RVS Spiraal: Abratex-MD ; EU10/2011

  • ERIKS:13019889
Image 1
Save to list

€39.42/ meterexcl. VAT

€47.70incl. VAT

Sold per: 10Min. order: 10

319.5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
25 mm
Wall thickness
1.5 mm
Outer Diameter
32 mm
Maximum operating pressure
3.56 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
20 mm
Roll length
10 m
Weight
0.28 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

26 In stock - Estimated delivery date 13/11/2026