Hose ABRAFLEX MD FOOD AS-INOX, I.D. 90X5.5, roll=10m

  • ERIKS:11592813
Image 1
Save to list

€93.17/ meterexcl. VAT

€112.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
90 mm
Wall thickness
1.5 mm
Outer Diameter
101 mm
Maximum operating pressure
1.3 bar
Vacuum-resistance at 20 °C
39 %
Minimum bending radius
76 mm
Roll length
10 m
Weight
1.3 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€14.95/ pieceexcl. VAT

€18.09incl. VAT

61 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN100-102

  • Eriks:11195202
  • Manufacturer:212-0095-2878

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 11/12/2026