Hose ABRAFLEX MD FOOD AS-INOX, I.D. 80X5.5, roll=10m

  • ERIKS:12484914
Image 1
Save to list

€82.78/ meterexcl. VAT

€100.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
80 mm
Wall thickness
1.5 mm
Outer Diameter
91 mm
Maximum operating pressure
1.46 bar
Vacuum-resistance at 20 °C
45 %
Minimum bending radius
69 mm
Roll length
10 m
Weight
1.11 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€14.50/ pieceexcl. VAT

€17.55incl. VAT

97 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN90

  • Eriks:11195201
  • Manufacturer:212-0085-2878

€20.28/ pieceexcl. VAT

€24.54incl. VAT

Estimated delivery date - 11/12/2026