Hose ABRAFLEX MD FOOD AS-INOX, I.D. 60X5.0, roll=10m

  • ERIKS:11592781
Image 1
Save to list

€69.53/ meterexcl. VAT

€84.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
60 mm
Wall thickness
1.5 mm
Outer Diameter
70 mm
Maximum operating pressure
1.93 bar
Vacuum-resistance at 20 °C
62 %
Minimum bending radius
40 mm
Roll length
10 m
Weight
0.75 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 11/12/2026