Hose ABRAFLEX MD FOOD AS-INOX, I.D. 50X5.0, roll=10m

  • ERIKS:11592780
Image 1
Save to list

€59.75/ meterexcl. VAT

€72.30incl. VAT

Sold per: 10Min. order: 10

78 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
50 mm
Wall thickness
1.5 mm
Outer Diameter
60 mm
Maximum operating pressure
2.3 bar
Vacuum-resistance at 20 °C
75 %
Minimum bending radius
35 mm
Roll length
10 m
Weight
0.66 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN60- 65

  • Eriks:11195197
  • Manufacturer:212-0055-2878

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 11/12/2026