Hose ABRAFLEX MD FOOD AS-INOX, I.D. 150X5.5, roll=10m

  • ERIKS:11655752
Image 1
Save to list

€197.51/ meterexcl. VAT

€238.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
150 mm
Wall thickness
1.5 mm
Outer Diameter
161 mm
Maximum operating pressure
0.79 bar
Vacuum-resistance at 20 °C
30 %
Minimum bending radius
118 mm
Roll length
10 m
Weight
2.41 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€22.10/ pieceexcl. VAT

€26.74incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN160

  • Eriks:11195229
  • Manufacturer:212-0155-2878

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 11/12/2026