Hose ABRAFLEX MD FOOD AS-INOX, I.D. 125X5.5, roll=10m

  • ERIKS:11592815
Image 1
Save to list

€163.63/ meterexcl. VAT

€197.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
125 mm
Wall thickness
1.5 mm
Outer Diameter
136 mm
Maximum operating pressure
0.95 bar
Vacuum-resistance at 20 °C
30 %
Minimum bending radius
101 mm
Roll length
10 m
Weight
1.84 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€17.23/ pieceexcl. VAT

€20.85incl. VAT

44 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN130

  • Eriks:11195225
  • Manufacturer:212-0125-2878

€24.44/ pieceexcl. VAT

€29.57incl. VAT

Estimated delivery date - 11/12/2026