Hose ABRAFLEX MD FOOD AS-INOX, I.D. 100X5.5, roll=10m

  • ERIKS:11592814
Image 1
Save to list

€129.75/ meterexcl. VAT

€157.00incl. VAT

Sold per: 10Min. order: 10

6 In stock - Estimated delivery date 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
100 mm
Wall thickness
1.5 mm
Outer Diameter
111 mm
Maximum operating pressure
1.11 bar
Vacuum-resistance at 20 °C
38 %
Minimum bending radius
83 mm
Roll length
10 m
Weight
1.49 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€15.15/ pieceexcl. VAT

€18.33incl. VAT

35 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 10/11/2026