Hose Abraflex MD EC, I.D. 70x5.5, roll=10m

  • ERIKS:12496607
Image 1
Save to list

€89.32/ meterexcl. VAT

€108.08incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ABRAFLEX MD EC
Internal diameter
70 mm
Wall thickness
1.5 mm
Outer Diameter
81 mm
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 10/12/2026

€12.74/ pieceexcl. VAT

€15.42incl. VAT

158 In stock - Estimated delivery date 06/11/2026