Hose Abraflex MD EC coil=10m 32x5

  • ERIKS:12448511
Image 1
Save to list

€56.83/ meterexcl. VAT

€68.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Internal diameter
32 mm
Wall thickness
1.5 mm
Outer Diameter
42 mm
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 05/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 05/11/2026