Hose Abraflex MD AS, I.D. 90x5.5, roll=10m

  • ERIKS:10015384
Image 1
Save to list

€61.91/ meterexcl. VAT

€74.91incl. VAT

14.2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
90 mm
Wall thickness
1.5 mm
Outer Diameter
101 mm
Maximum operating pressure
1.2 bar
Minimum burst pressure
3.6 bar
Vacuum-resistance at 20 °C
38 %
Minimum bending radius
121 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN90

  • Eriks:11195201
  • Manufacturer:212-0085-2878

€20.28/ pieceexcl. VAT

€24.54incl. VAT

Estimated delivery date - 10/12/2026

€14.95/ pieceexcl. VAT

€18.09incl. VAT

61 In stock - Estimated delivery date 06/11/2026