Hose Abraflex MD AS, I.D. 80x5.5, roll=10m

  • ERIKS:10015383
Image 1
Save to list

€55.67/ meterexcl. VAT

€67.36incl. VAT

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
80 mm
Wall thickness
1.5 mm
Outer Diameter
91 mm
Maximum operating pressure
1.35 bar
Minimum burst pressure
4.05 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
109 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€19.76/ pieceexcl. VAT

€23.91incl. VAT

Estimated delivery date - 10/12/2026

€14.50/ pieceexcl. VAT

€17.55incl. VAT

97 In stock - Estimated delivery date 06/11/2026