Hose Abraflex MD AS, I.D. 70x5.0, roll=15m

  • ERIKS:10015381
Image 1
Save to list

€50.90/ meterexcl. VAT

€61.59incl. VAT

Sold per: 0.01Min. order: 0.01

41 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
70 mm
Wall thickness
1.5 mm
Outer Diameter
81 mm
Maximum operating pressure
1.55 bar
Minimum burst pressure
4.65 bar
Vacuum-resistance at 20 °C
60 %
Minimum bending radius
97 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 10/12/2026

€12.74/ pieceexcl. VAT

€15.42incl. VAT

158 In stock - Estimated delivery date 06/11/2026