Hose Abraflex MD AS, I.D. 60x5.0, roll=15m

  • ERIKS:10015379
Image 1
Save to list

€46.89/ meterexcl. VAT

€56.74incl. VAT

Sold per: 0.01Min. order: 0.01

34.2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
60 mm
Wall thickness
1.5 mm
Outer Diameter
70 mm
Maximum operating pressure
1.8 bar
Minimum burst pressure
5.4 bar
Vacuum-resistance at 20 °C
75 %
Minimum bending radius
70 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN60- 65

  • Eriks:11195197
  • Manufacturer:212-0055-2878

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 10/12/2026

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 06/11/2026