Hose Abraflex MD AS, I.D. 55x5.0, roll=15m

  • ERIKS:10015378
Image 1
Save to list

€42.97/ meterexcl. VAT

€51.99incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
55 mm
Wall thickness
1.5 mm
Outer Diameter
65 mm
Maximum operating pressure
1.95 bar
Minimum burst pressure
5.85 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
65 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 10/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 06/11/2026