Hose Abraflex MD AS, I.D. 50x5.0, roll=15m

  • ERIKS:10015377
Image 1
Save to list

€40.35/ meterexcl. VAT

€48.82incl. VAT

88 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
50 mm
Wall thickness
1.5 mm
Outer Diameter
60 mm
Maximum operating pressure
2.1 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
60 mm
Roll length
15 m
Weight
0.66 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 10/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 06/11/2026