Hose Abraflex MD AS, I.D. 50x5.0, roll=10m

  • ERIKS:12623555
Image 1
Save to list

€54.59/ meterexcl. VAT

€66.05incl. VAT

72 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
50 mm
Wall thickness
1.5 mm
Outer Diameter
60 mm
Maximum operating pressure
2.3 bar
Minimum burst pressure
6.9 bar
Minimum bending radius
60 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 10/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 06/11/2026