Hose Abraflex MD AS, I.D. 500x7.0, roll=10m

  • ERIKS:11022273
Image 1
Save to list

€644.11/ meterexcl. VAT

€779.37incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
500 mm
Wall thickness
1.5 mm
Outer Diameter
514 mm
Maximum operating pressure
0.22 bar
Minimum burst pressure
0.66 bar
Vacuum-resistance at 20 °C
2 %
Minimum bending radius
617 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN500

  • Eriks:11195258
  • Manufacturer:212-0495-2878

€85.48/ pieceexcl. VAT

€103.43incl. VAT

Estimated delivery date - 10/12/2026

€62.92/ pieceexcl. VAT

€76.13incl. VAT

Estimated delivery date - 10/12/2026