Hose Abraflex MD AS, I.D. 40x5.0, roll=15m

  • ERIKS:10015375
Image 1
Save to list

€34.73/ meterexcl. VAT

€42.02incl. VAT

Sold per: 0.01Min. order: 0.01

124 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
40 mm
Wall thickness
1.5 mm
Outer Diameter
50 mm
Maximum operating pressure
3.05 bar
Minimum burst pressure
9.15 bar
Vacuum-resistance at 20 °C
95 %
Minimum bending radius
30 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 06/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

159 In stock - Estimated delivery date 06/11/2026