Hose Abraflex MD AS, I.D. 400x6.5, roll=10m

  • ERIKS:10069519
Image 1
Save to list

€473.55/ meterexcl. VAT

€573.00incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
400 mm
Wall thickness
1.5 mm
Outer Diameter
413 mm
Maximum operating pressure
0.27 bar
Minimum burst pressure
0.81 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
496 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN400

  • Eriks:11195256
  • Manufacturer:212-0395-2878

€75.73/ pieceexcl. VAT

€91.63incl. VAT

Estimated delivery date - 10/12/2026

€56.10/ pieceexcl. VAT

€67.88incl. VAT

Estimated delivery date - 10/12/2026