Hose Abraflex MD AS, I.D. 38x5.0, roll=15m

  • ERIKS:10015374
Image 1
Save to list

€32.65/ meterexcl. VAT

€39.51incl. VAT

54 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
38 mm
Wall thickness
1.5 mm
Outer Diameter
48 mm
Maximum operating pressure
2.6 bar
Vacuum-resistance at 20 °C
93 %
Minimum bending radius
48 mm
Roll length
15 m
Weight
0.52 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 06/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

169 In stock - Estimated delivery date 06/11/2026