Hose Abraflex MD AS, I.D. 315x6.5, roll=10m

  • ERIKS:10069517
Image 1
Save to list

€316.86/ meterexcl. VAT

€383.40incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
315 mm
Wall thickness
1.5 mm
Outer Diameter
328 mm
Maximum operating pressure
0.32 bar
Minimum burst pressure
0.96 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
390 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN315-325

  • Eriks:11195252
  • Manufacturer:212-0315-2878

€69.23/ pieceexcl. VAT

€83.77incl. VAT

Estimated delivery date - 10/12/2026

€50.96/ pieceexcl. VAT

€61.66incl. VAT

Estimated delivery date - 10/12/2026