Hose Abraflex MD AS, I.D. 300x6.5, roll=10m

  • ERIKS:10015395
Image 1
Save to list

€299.15/ meterexcl. VAT

€361.97incl. VAT

7.5 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
300 mm
Wall thickness
1.5 mm
Outer Diameter
313 mm
Maximum operating pressure
0.37 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
376 mm
Roll length
10 m
Weight
5.16 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN300

  • Eriks:11195251
  • Manufacturer:212-0295-2878

€66.63/ pieceexcl. VAT

€80.62incl. VAT

Estimated delivery date - 10/12/2026

€49.27/ pieceexcl. VAT

€59.62incl. VAT

104 In stock - Estimated delivery date 06/11/2026