Hose Abraflex MD AS, I.D. 275x6.5, roll=10m

  • ERIKS:10069516
Image 1
Save to list

€274.89/ meterexcl. VAT

€332.62incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
275 mm
Wall thickness
1.5 mm
Outer Diameter
288 mm
Maximum operating pressure
0.4 bar
Minimum burst pressure
1.2 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
346 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€56.55/ pieceexcl. VAT

€68.43incl. VAT

Estimated delivery date - 10/12/2026

€43.88/ pieceexcl. VAT

€53.09incl. VAT

Estimated delivery date - 10/12/2026