Hose Abraflex MD AS, I.D. 25x3.5, roll=15m

  • ERIKS:10015453
Image 1
Save to list

€27.72/ meterexcl. VAT

€33.54incl. VAT

50 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
25 mm
Wall thickness
1.5 mm
Outer Diameter
32 mm
Maximum operating pressure
3.05 bar
Vacuum-resistance at 20 °C
96 %
Minimum bending radius
32 mm
Roll length
15 m
Weight
0.28 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

20 In stock - Estimated delivery date 06/11/2026