Hose Abraflex MD AS, I.D. 250x6.5, roll=10m

  • ERIKS:10015394
Image 1
Save to list

€254.10/ meterexcl. VAT

€307.46incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
250 mm
Wall thickness
1.5 mm
Outer Diameter
263 mm
Maximum operating pressure
0.44 bar
Vacuum-resistance at 20 °C
7 %
Minimum bending radius
316 mm
Roll length
10 m
Weight
3.88 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN250

  • Eriks:11195248
  • Manufacturer:212-0245-2878

€46.67/ pieceexcl. VAT

€56.47incl. VAT

Estimated delivery date - 10/12/2026

€34.52/ pieceexcl. VAT

€41.77incl. VAT

26 In stock - Estimated delivery date 06/11/2026