Hose Abraflex MD AS, I.D. 225x6.5, roll=10m

  • ERIKS:10015452
Image 1
Save to list

€216.37/ meterexcl. VAT

€261.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
225 mm
Wall thickness
1.5 mm
Outer Diameter
238 mm
Maximum operating pressure
0.49 bar
Minimum burst pressure
1.47 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
286 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN225

  • Eriks:11195247
  • Manufacturer:212-0215-2878

€40.69/ pieceexcl. VAT

€49.23incl. VAT

Estimated delivery date - 10/12/2026

€31.85/ pieceexcl. VAT

€38.54incl. VAT

32 In stock - Estimated delivery date 06/11/2026