Hose Abraflex MD AS, I.D. 200x6.5, roll=10m

  • ERIKS:10015393
Image 1
Save to list

€178.64/ meterexcl. VAT

€216.15incl. VAT

Sold per: 0.01Min. order: 0.01

15 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
200 mm
Wall thickness
1.5 mm
Outer Diameter
213 mm
Maximum operating pressure
0.55 bar
Vacuum-resistance at 20 °C
12 %
Minimum bending radius
256 mm
Roll length
10 m
Weight
3.12 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN200

  • Eriks:11195244
  • Manufacturer:212-0195-2878

€37.57/ pieceexcl. VAT

€45.46incl. VAT

Estimated delivery date - 10/12/2026

€28.02/ pieceexcl. VAT

€33.90incl. VAT

18 In stock - Estimated delivery date 06/11/2026