Hose Abraflex MD AS, I.D. 175x5.5, roll=10m

  • ERIKS:10015392
Image 1
Save to list

€154.00/ meterexcl. VAT

€186.34incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
175 mm
Wall thickness
1.5 mm
Outer Diameter
186 mm
Maximum operating pressure
0.63 bar
Minimum burst pressure
1.89 bar
Vacuum-resistance at 20 °C
14 %
Minimum bending radius
223 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/12/2026

€23.40/ pieceexcl. VAT

€28.31incl. VAT

31 In stock - Estimated delivery date 06/11/2026