Hose Abraflex MD AS, I.D. 160x5.5, roll=10m

  • ERIKS:10015391
Image 1
Save to list

€140.91/ meterexcl. VAT

€170.50incl. VAT

31 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
160 mm
Wall thickness
1.5 mm
Outer Diameter
171 mm
Maximum operating pressure
0.69 bar
Minimum burst pressure
2.07 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
205 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN160

  • Eriks:11195229
  • Manufacturer:212-0155-2878

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 10/12/2026

€22.30/ pieceexcl. VAT

€26.98incl. VAT

31 In stock - Estimated delivery date 06/11/2026