Hose Abraflex MD AS, I.D. 150x5.5, roll=10m

  • ERIKS:10015390
Image 1
Save to list

€130.13/ meterexcl. VAT

€157.46incl. VAT

Sold per: 0.01Min. order: 0.01

80 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
150 mm
Wall thickness
1.5 mm
Outer Diameter
161 mm
Maximum operating pressure
0.73 bar
Vacuum-resistance at 20 °C
18 %
Minimum bending radius
193 mm
Roll length
10 m
Weight
2.41 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN150-152

  • Eriks:11195227
  • Manufacturer:212-0145-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/12/2026

€22.10/ pieceexcl. VAT

€26.74incl. VAT

15 In stock - Estimated delivery date 06/11/2026