Hose Abraflex MD AS, I.D. 140x5.5, roll=10m

  • ERIKS:10015389
Image 1
Save to list

€121.66/ meterexcl. VAT

€147.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
140 mm
Wall thickness
1.5 mm
Outer Diameter
151 mm
Maximum operating pressure
0.78 bar
Minimum burst pressure
2.34 bar
Vacuum-resistance at 20 °C
21 %
Minimum bending radius
181 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN140

  • Eriks:11195226
  • Manufacturer:212-0135-2878

€24.44/ pieceexcl. VAT

€29.57incl. VAT

Estimated delivery date - 10/12/2026

€18.07/ pieceexcl. VAT

€21.86incl. VAT

4 In stock - Estimated delivery date 06/11/2026