Hose Abraflex MD AS, I.D. 13x3.5, roll=10m

  • ERIKS:11330524
Image 1
Save to list

€38.50/ meterexcl. VAT

€46.59incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
13 mm
Wall thickness
1.5 mm
Outer Diameter
20 mm
Maximum operating pressure
4.5 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
14 mm
Roll length
10 m
Weight
0.14 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

35 In stock - Estimated delivery date 06/11/2026