Hose Abraflex MD AS, I.D. 115x5.5, roll=10m

  • ERIKS:12451626
Image 1
Save to list

€96.25/ meterexcl. VAT

€116.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
115 mm
Wall thickness
1.5 mm
Outer Diameter
126 mm
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€16.19/ pieceexcl. VAT

€19.59incl. VAT

92 In stock - Estimated delivery date 06/11/2026