Hose Abraflex MD AS, I.D. 100x5.5, roll=10m

  • ERIKS:10015385
Image 1
Save to list

€85.86/ meterexcl. VAT

€103.89incl. VAT

Sold per: 0.01Min. order: 0.01

50.8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD AS
Internal diameter
100 mm
Wall thickness
1.5 mm
Outer Diameter
111 mm
Maximum operating pressure
1.09 bar
Vacuum-resistance at 20 °C
35 %
Minimum bending radius
133 mm
Roll length
10 m
Weight
1.49 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN100-102

  • Eriks:11195202
  • Manufacturer:212-0095-2878

€20.54/ pieceexcl. VAT

€24.85incl. VAT

Estimated delivery date - 10/12/2026

€15.15/ pieceexcl. VAT

€18.33incl. VAT

35 In stock - Estimated delivery date 06/11/2026