Hose Abraflex LD Food, I.D. 80x4.5, roll=10m

  • ERIKS:10015356
Image 1
Save to list

€51.59/ meterexcl. VAT

€62.42incl. VAT

45.5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
80 mm
Wall thickness
1 mm
Outer Diameter
89 mm
Maximum operating pressure
0.89 bar
Minimum burst pressure
2.67 bar
Vacuum-resistance at 20 °C
13 %
Minimum bending radius
58 mm
Roll length
10 m
Weight
0.68 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€19.76/ pieceexcl. VAT

€23.91incl. VAT

Estimated delivery date - 10/12/2026

€14.50/ pieceexcl. VAT

€17.55incl. VAT

97 In stock - Estimated delivery date 09/11/2026